Apply to be a TradeMaster!
Main product image of 3 Piece Cobra High-Tech Water Pump Pliers Set w/ Comfort Grip Handle (7-1/4", 10", 12")
Magnifying glass
Hover image to zoom

3 Piece Cobra High-Tech Water Pump Pliers Set w/ Comfort Grip Handle (7-1/4", 10", 12")

Brand:
Knipex
SKU:
9K-00-80-05-US
Rating:
(1)
Q&A:
(0)
3 Piece Cobra High-Tech Water Pump Pliers Set w/ Comfort Grip Handle (7-1/4", 10", 12")
Magnifying glass
Hover image to zoom
$123.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/4", 10", 12" Length
Product Highlight: Material
Vanadium Steel
Product Highlight: Finish
Polished

Description

–

Please note: The 10" pliers included in this set have a different handle style and do not feature the KNIPEXTEND comfort handle.


Three (3) of the most popular Cobra pliers in one set. Includes one of each: 7-1/4" Cobra Pliers-Comfort Grip (87 02 18), 10" Cobra Pliers-Comfort Grip (87 02 250), 12" Cobra Pliers-Comfort Grip (87 02 300)


Specifications:

  • 1000 Volt Insulated: No
  • Handle Type: Multi-component
  • Gripping Surface: Serrated
  • Max Jaw Opening - Working Capacity: Up to 2-3/4"
  • Color: Red/Blue

Specs

–
Product Type:

Pliers

Length (Inches):

7-1/4"

10"

12"

Material:

Vanadium Steel

Finish:

Polished

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best pipe pliers on the planet!

Tried these pliers several years ago at the recommendation of mechanic friend of mine. I will not go back to the conventional grooved pliers.
Tn millwright
Charleston Tn
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy