Apply to be a TradeMaster!
Main product image of 5-Piece Insulated Pliers and Screwdriver Tool Set
Magnifying glass
Hover image to zoom

5-Piece Insulated Pliers and Screwdriver Tool Set

Brand:
Knipex
SKU:
9K-98-98-22-US
Rating:
(0)
Q&A:
(0)
5-Piece Insulated Pliers and Screwdriver Tool Set
Magnifying glass
Hover image to zoom
$150.12 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/32"
Product Highlight: Bit Type
Slotted, Square #2, Phillips #2
Product Highlight: Color
Red, Yellow

Description

–
5-Piece Insulated Pliers and Screwdriver Tool Set (9K 98 98 22 US)

Includes:
  • 9-1/2" High Leverage Lineman's Pliers (09 08 240 US)
  • 10" High Leverage Diagonal Cutting Pliers (74 08 250 US)
  • R2 Square Drive Screwdriver
  • 1/4" Slotted Screwdriver, 6" (98 20 65)
  • 7/32" Slotted Screwdriver, 5" (98 20 55)
  • Phillips #2 Screwdriver, 4" (98 24 02)

Specs

–
Product Type:

Screwdriver

Pliers

Size:

7/32"

Bit Type:

Slotted

Square #2

Phillips #2

Color:

Red

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy