| Warranty: | 1 Year Limited |
|---|---|
| Connection Size: | 3/8" |
| Application: | Healthcare Commercial |
| ADA: | Yes |
| Number of Handles: | 2 |
| Type: | Manual |
| Finish Family: | Chrome |
| Number of Holes: | 1 |
| Max Deck Thickness: | 1.75" |
| Series: | Triton Bowe |
| Installation Type: | Deck Mount |
| Approvals: | Lead Free ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Product Type: | Bathroom Faucet |
| Material: | Brass |
| Handle Style: | Wrist Blade |
| Valve Type: | Ceramic Disc |
| Faucet Configuration: | Single Hole |
| Flow Rate (GPM): | 0.5 |
| Drain Type: | No Drain |
| Finish: | Polished Chrome |
| Spout Height: | 11.5" |