Shop Resideo Sale
Main product image of Kumin Touchless Lav Faucet with Kinesis Sensor Technology, 0.5 GPM, K-103K36-SANA-CP
Magnifying glass
Hover image to zoom

Kumin Touchless Lav Faucet with Kinesis Sensor Technology, 0.5 GPM, K-103K36-SANA-CP

Brand:
Kohler
SKU:
K-103K36-SANA-CP
Rating:
(0)
Q&A:
(0)
Kumin Touchless Lav Faucet with Kinesis Sensor Technology, 0.5 GPM, K-103K36-SANA-CP
Magnifying glass
Hover image to zoom
$397.61 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Finish: 
Polished Chrome
Matte BlackPolished ChromeVibrant Brushed Moderne BrassVibrant Brushed Nickel
Flow Rate (GPM): 
0.5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Metal (Unspecified)

Description

–
Defined by contemporary curves, the Kumin faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

Features:
  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Operates via battery, plug-in AC power, or Hybrid Energy System (each sold separately)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • 5-5/16" (135 mm) spout reach
  • Grid drain
  • Concealed mechanical mixer sold separately
  • Complies with the Safe Drinking Water Act (SDWA)
  • Box includes spout assembly, grid drain, control box assembly, supply hose, and standard mounting hardware

Specs

–
Product Type:

Bathroom Faucet

Handle Style:

None (Sensor)

Series:

Kumin

Finish:

Polished Chrome

Warranty:

1 Year Limited

Faucet Configuration:

Single Hole

Type:

Sensor (Touchless)

Approvals:

CEC

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Number of Handles:

0

Installation Type:

Deck Mount

Flow Rate (GPM):

0.5

Application:

Commercial

Connection Size:

3/8"

Material:

Metal (Unspecified)

Drain Type:

Grid Drain

Finish Family:

Chrome

Number of Holes:

1

Connection Type:

Compression

ADA:

Yes

Spout Height:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy