Shop Resideo Sale
Main product image of Loure Touchless Single-Hole Lavatory Faucet w/ Kinesis Sensor Technology, 0.5 Gpm (Polished Chrome), K-103L76-SANL-CP
Magnifying glass
Hover image to zoom

Loure Touchless Single-Hole Lavatory Faucet w/ Kinesis Sensor Technology, 0.5 Gpm (Polished Chrome), K-103L76-SANL-CP

Brand:
Kohler
SKU:
K-103L76-SANL-CP
Rating:
(0)
Q&A:
(0)
Loure Touchless Single-Hole Lavatory Faucet w/ Kinesis Sensor Technology, 0.5 Gpm (Polished Chrome), K-103L76-SANL-CP
Magnifying glass
Hover image to zoom
$399.07 each
In Stock
In Stock
Get 8 Wed, Nov 18
Finish: 
Polished Chrome
Matte BlackPolished ChromeVibrant Brushed Nickel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
With a striking contemporary profile, the Loure faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.
  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • Operates via battery, plug-in AC power, or Hybrid Energy System (each sold separately)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant laminar outlet
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • Grid drain
  • Concealed mechanical mixer sold separately
  • Complies with the Safe Drinking Water Act (SDWA)
  • Box includes spout assembly, grid drain, control box assembly, supply hose, and standard mounting hardware

Specs

–
Number of Handles:

0

Number of Holes:

1

Handle Style:

None (Sensor)

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

CEC

ADA / ICC A117.1

NSF/ANSI 61

Connection Size:

3/8"

Drain Type:

Grid Drain

ADA:

Yes

Series:

Loure

Country of Origin:

China

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Material:

Brass

Warranty:

1 Year Limited

Faucet Configuration:

Single Hole

Flow Rate (GPM):

0.5

Spout Height:

5.31"

Max Deck Thickness:

1.56"

Finish:

Polished Chrome

Type:

Sensor (Touchless)

Installation Type:

Deck Mount

Connection Type:

Compression

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy