Shop Resideo Sale
Main product image of Kumin Touchless Lav Faucet with Kinesis Sensor Technology, DC Powered, 0.5 GPM, K-104K36-SANA-CP
Magnifying glass
Hover image to zoom

Kumin Touchless Lav Faucet with Kinesis Sensor Technology, DC Powered, 0.5 GPM, K-104K36-SANA-CP

Brand:
Kohler
SKU:
K-104K36-SANA-CP
Rating:
(0)
Q&A:
(0)
Kumin Touchless Lav Faucet with Kinesis Sensor Technology, DC Powered, 0.5 GPM, K-104K36-SANA-CP
Magnifying glass
Hover image to zoom
$403.91 each
In Stock
In Stock
Get 19 Tue, Nov 24
Flow Rate (GPM): 
0.5

MANUALS (2)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
3/8" Connection

Description

–
Defined by contemporary curves, the Kumin faucet brings elegant residential design to commercial bathrooms. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.

Features:
  • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate
  • AA battery-powered; up to four-year battery life (approx. 105,000 cycles)
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • Vandal-resistant aerator
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • 5-5/16" (135 mm) spout reach
  • Grid drain
  • Concealed mechanical mixer sold separately
  • Complies with the Safe Drinking Water Act (SDWA)
  • Box includes spout assembly, grid drain, control box assembly, supply hose, and standard mounting hardware
  • Includes four AA batteries

Specs

–
Approvals:

CEC

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Finish Family:

Chrome

Warranty:

1 Year Limited

Material:

Metal (Unspecified)

Product Type:

Bathroom Faucet

Number of Handles:

0

Application:

Commercial

ADA:

Yes

Power Supply:

Battery

Series:

Kumin

Handle Style:

None (Sensor)

Spout Height:

4"

Number of Holes:

1

Installation Type:

Deck Mount

Finish:

Polished Chrome

Connection Size:

3/8"

Faucet Configuration:

Single Hole

Drain Type:

Grid Drain

Battery Type:

AA

Connection Type:

Compression

Type:

Sensor (Touchless)

Flow Rate (GPM):

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy