| Flow Rate (GPM): | 1.2 |
|---|---|
| Material: | Metal (Unspecified) |
| Approvals: | Lead Free WaterSense CEC ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Drain Type: | Pop-Up |
| Number of Handles: | 2 |
| Type: | Manual |
| Spout Height: | 2.75" |
| Warranty: | Limited Lifetime |
| Max Deck Thickness: | 1.38" |
| Number of Holes: | 3 |
| Installation Type: | Deck Mount |
| Finish: | Vibrant Brushed Nickel |
| Valve Type: | Ceramic Disc |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Series: | Pinstripe Pure |
| Finish Family: | Brushed Nickel |
| Handle Style: | Cross |
| Application: | Residential |