| Connection Size: | 3/8" |
|---|---|
| Approvals: | Lead Free ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Number of Holes: | 1 |
| Warranty: | 5 Year Limited |
| Number of Handles: | 0 |
| Product Type: | Bathroom Faucet |
| Max Deck Thickness: | 2" |
| Battery Type: | AAA |
| Spout Height: | 4.88" |
| Finish Family: | Chrome |
| Faucet Configuration: | Single Hole |
| Handle Style: | None (Sensor) |
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Drain Type: | No Drain |
| Material: | Brass |
| Finish: | Polished Chrome |
| Power Supply: | Battery |
| Series: | Sculpted |
| Flow Rate (GPM): | 0.5 |
| Type: | Sensor (Touchless) |
| Application: | Commercial |