| Series: | Kelston |
|---|---|
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CEC ADA / ICC A117.1 WaterSense |
| Number of Handles: | 2 |
| Installation Type: | Deck Mount |
| Spout Reach: | 4.5" |
| Connection Size: | 1/2" |
| Finish Family: | Brushed Nickel |
| Connection Type: | NPSM |
| Application: | Residential Bathroom |
| Warranty: | Limited Lifetime |
| Product Type: | Bathroom Faucet |
| Number of Holes: | 3 |
| Faucet Configuration: | Centerset |
| Material: | Brass |
| Flow Rate (GPM): | 1.2 |
| Spout Height: | 4.63" |
| Finish: | Vibrant Brushed Nickel |
| Handle Style: | Lever |
| Type: | Manual |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |