Shop Resideo Sale
Main product image of Purist Single-handle Bathroom Sink Faucet w/ Straight Lever Handle, 1.2 GPM (Matte Black), K-14402-4A-BL
Magnifying glass
Hover image to zoom

Purist Single-handle Bathroom Sink Faucet w/ Straight Lever Handle, 1.2 GPM (Matte Black), K-14402-4A-BL

Brand:
Kohler
SKU:
K-14402-4A-BL
Rating:
(0)
Q&A:
(0)
Purist Single-handle Bathroom Sink Faucet w/ Straight Lever Handle, 1.2 GPM (Matte Black), K-14402-4A-BL
Magnifying glass
Hover image to zoom
$639.82 each
In Stock
In Stock
Get 162 Wed, Nov 18

MANUALS (3)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
Purist Single-handle bathroom sink faucet w/ Straight Lever handle, 1.2 gpm
  • Purist faucets and accessories combine simple, architectural forms w/ sensual design lines. Featuring this modern, minimalist style, this Purist bathroom sink faucet has a single, straight lever handle.
  • Single Lever handle allows for both volume and temperature control
  • 5-1/2" (140 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Includes metal pop-up drain w/ 1-1/4" (32 mm) tailpiece
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Coordinates w/ Purist faucets, accessories, and showering components to complete your bathroom
  • Low-flow aerator option available

Specs

–
Material:

Brass

Finish Family:

Matte Black

Spout Height:

2.5"

Handle Style:

Lever

Series:

Purist

Approvals:

NSF/ANSI 61

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

Finish:

Matte Black

Application:

Residential

Flow Rate (GPM):

1.2

ADA:

Yes

Warranty:

Limited Lifetime

Number of Handles:

1

Type:

Manual

Faucet Configuration:

Single Hole

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Drain Type:

Pop-Up

Installation Type:

Deck Mount

Number of Holes:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy