| Number of Holes: | 3 |
|---|---|
| Warranty: | Limited Lifetime |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 ADA / ICC A117.1 CEC WaterSense |
| Connection Type: | NPSM |
| Flow Rate (GPM): | 1.2 |
| Product Type: | Bathroom Faucet |
| Spout Height: | 8.75" |
| Finish Family: | Matte Black |
| Max Deck Thickness: | 2" |
| Material: | Brass |
| Handle Style: | Lever |
| Drain Type: | Push Pop-Up / Clicker |
| Faucet Configuration: | Widespread |
| Application: | Residential |
| Type: | Manual |
| Number of Handles: | 2 |
| Finish: | Matte Black |
| Valve Type: | Ceramic Disc |
| Connection Size: | 1/2" |
| ADA: | Yes |
| Series: | Purist |
| Installation Type: | Deck Mount |