Shop Resideo Sale
Main product image of Graze Deck-Mount Pot Filler (Vibrant Brushed Moderne Brass), K-22067-2MB
Magnifying glass
Hover image to zoom

Graze Deck-Mount Pot Filler (Vibrant Brushed Moderne Brass), K-22067-2MB

Brand:
Kohler
SKU:
K-22067-2MB
Rating:
(0)
Q&A:
(0)
Graze Deck-Mount Pot Filler (Vibrant Brushed Moderne Brass), K-22067-2MB
Magnifying glass
Hover image to zoom
$1,210.66 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Drawing on inspiration rooted deep in Americana, we bring you KOHLER Graze. This deck-mount pot filler's bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Swing spout provides greater coverage area in sink for easier food prep and cleanup
  • 3.2 gpm (12.1 lpm) flow rate at 60 psi (4.14 bar)
  • Single lever handle with main lever shutoff
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance

Specs

–
Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Number of Holes:

1

Installation Type:

Deck Mount

Finish Family:

Brushed Gold / Brass

Valve Type:

Ceramic Disc

Type:

Manual

Finish:

Vibrant Brushed Moderne Brass

Handle Style:

Lever

Max Deck Thickness:

2.5"

Flow Rate (GPM):

3.2

Number of Handles:

1

Connection Type:

NPSM

Material:

Metal (Unspecified)

Warranty:

Limited Lifetime

Series:

Graze

Product Type:

Pot Filler

Connection Size:

1/2"

Application:

Residential

Faucet Configuration:

Single Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy