| Flow Rate (GPM): | 3.2 |
|---|---|
| Warranty: | Limited Lifetime |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 |
| Connection Type: | NPSM |
| Faucet Configuration: | Single Hole |
| Handle Style: | Lever |
| Product Type: | Pot Filler |
| Max Deck Thickness: | 2.5" |
| Application: | Residential |
| Finish Family: | Chrome |
| Installation Type: | Deck Mount |
| Finish: | Polished Chrome |
| Number of Holes: | 1 |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Spout Height: | 11.25" |
| Connection Size: | 1/2" |
| Series: | Graze |
| Number of Handles: | 1 |
| Material: | Metal (Unspecified) |