Apply to be a TradeMaster!
Main product image of Graze Touchless Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Vibrant French Gold), K-22068-AF
Magnifying glass
Hover image to zoom

Graze Touchless Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Vibrant French Gold), K-22068-AF

Brand:
Kohler
SKU:
K-22068-AF
Rating:
(0)
Q&A:
(0)
Graze Touchless Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Vibrant French Gold), K-22068-AF
Magnifying glass
Hover image to zoom

MANUALS (1)

Install Instructions

Product Highlights

–
Product Highlight: Width (Inches)
3" Width
Product Highlight: Finish
French Gold
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mounted

Description

–
Graze Touchless pull-down Kitchen Faucet w/ 3-Function sprayhead
  • Drawing on inspiration rooted deep in Americana, we bring you KOHLER Graze. This Deck Mounted kitchen faucet's bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base w/ a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
  • Touchless on/off w/ a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates Response is ready to use
  • AC-powered operation-no batteries to replace (AC adapter included)
  • Unique 3-Function sprayhead allows you to tackle tasks such as cleaning, rinsing and filling w/ Sweep Spray, BerrySoft spray, and aerated stream
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • High-arch 270 Degree rotating swing spout offers vertical clearance for tall cookware and pitchers
  • 10-3/4" (273 mm) swing spout reach
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • DockNetik secure docking system locks sprayhead into place when not in use

Specs

–
Width (Inches):

3"

Finish:

French Gold

Series:

Graze

ADA:

Yes

Approvals:

CSA

Type:

Sensor

Application:

Residential

Material:

Brass

Installation Type:

Deck Mounted

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm