Shop Resideo Sale
Main product image of Graze Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Bronze), K-22068-BV
Magnifying glass
Hover image to zoom

Graze Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Bronze), K-22068-BV

Brand:
Kohler
SKU:
K-22068-BV
Rating:
(0)
Q&A:
(0)
Graze Touchless Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Bronze), K-22068-BV
Magnifying glass
Hover image to zoom
$1,210.66 each
In Stock
In Stock
Get 11 Wed, Nov 18

MANUALS (1)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever, None (Sensor)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Vibrant Brushed Bronze
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
Drawing on inspiration rooted deep in Americana, we bring you KOHLER Graze. This deck-mount kitchen faucet's bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • LED light indicates Response is ready to use
  • AC-powered operation-no batteries to replace (AC adapter included)
  • Unique three-function sprayhead allows you to tackle tasks such as cleaning, rinsing and filling with Sweep Spray, BerrySoft spray, and aerated stream
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • High-arch 270 Degree rotating swing spout offers vertical clearance for tall cookware and pitchers
  • Swing spout provides greater coverage area in sink for easier food prep and cleanup
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • DockNetik secure docking system locks sprayhead into place when not in use

Specs

–
Valve Type:

Ceramic Disc

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

CEC

Product Type:

Kitchen Faucet

Number of Holes:

1

3

Flow Rate (GPM):

1.5

Max Deck Thickness:

2.5"

Type:

Sensor (Touchless)

Spout Height:

8.75"

Faucet Configuration:

Single Hole

Handle Style:

Lever

None (Sensor)

Connection Type:

Compression

Finish:

Vibrant Brushed Bronze

Material:

Metal (Unspecified)

Finish Family:

Bronze

Connection Size:

3/8"

Installation Type:

Deck Mount

Number of Handles:

1

Application:

Residential

ADA:

Yes

Power Supply:

Plug-In (AC)

Warranty:

Limited Lifetime

Series:

Graze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy