Shop Resideo Sale
Main product image of Crue Semi-Professional 1-Handle Pull Down Kitchen Faucet (Moderne Brass), K-22973-2MB
Magnifying glass
Hover image to zoom

Crue Semi-Professional 1-Handle Pull Down Kitchen Faucet (Moderne Brass), K-22973-2MB

Brand:
Kohler
SKU:
K-22973-2MB
Rating:
(0)
Q&A:
(0)
Crue Semi-Professional 1-Handle Pull Down Kitchen Faucet (Moderne Brass), K-22973-2MB
Magnifying glass
Hover image to zoom
$835.94 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Zinc
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection

Description

–
A model of clean, sophisticated design, the KOHLER Crue kitchen faucet collection represents a true high point in user-focused plumbing design for the kitchen. The silhouette - a simple arched deck-mount kitchen faucet spout and single lever handle - offers a straightforward semi-professional kitchen sink faucet style that adapts to nearly any kitchen design. It's this contemporary look, paired with thoughtful functionality, that makes the Crue collection a modern marvel.

Features:
  • Professional-style faucet with an easy-to-clean coated hose and removable coil
  • Unique three-function sprayhead with Sweep spray, Boost technology and aerated stream
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • Boost technology increases the flow rate by 30% with the press of a button. Use Boost with stream for faster filling or with Sweep spray for more powerful cleaning
  • DockNetik magnetic docking system securely locks sprayhead into place when not in use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Finishes include black, chrome, brass, gold, and stainless

Specs

–
Installation Type:

Deck Mount

Approvals:

CEC

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Number of Holes:

1

3

Handle Style:

Lever

Spout Height:

7.69"

Flow Rate (GPM):

1.5

Material:

Zinc

Finish Family:

Brushed Gold / Brass

Product Type:

Kitchen Faucet

Finish:

Vibrant Brushed Moderne Brass

Number of Handles:

1

Application:

Residential

Faucet Configuration:

Single Hole

ADA:

Yes

Type:

Manual

Connection Size:

3/8"

Series:

Crue

Valve Type:

Ceramic Disc

Max Deck Thickness:

2.5"

Includes:

Deck Plate / Escutcheon

Connection Type:

Compression

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy