Shop Resideo Sale
Main product image of Crue Semi-Professional 1-Handle Pull Down Kitchen Faucet (Matte Black), K-22973-BL
Magnifying glass
Hover image to zoom

Crue Semi-Professional 1-Handle Pull Down Kitchen Faucet (Matte Black), K-22973-BL

Brand:
Kohler
SKU:
K-22973-BL
Rating:
(0)
Q&A:
(0)
Crue Semi-Professional 1-Handle Pull Down Kitchen Faucet (Matte Black), K-22973-BL
Magnifying glass
Hover image to zoom
$754.70 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Zinc
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
A model of clean, sophisticated design, the KOHLER Crue kitchen faucet collection represents a true high point in user-focused plumbing design for the kitchen. The silhouette - a simple arched deck-mount kitchen faucet spout and single lever handle - offers a straightforward semi-professional kitchen sink faucet style that adapts to nearly any kitchen design. It's this contemporary look, paired with thoughtful functionality, that makes the Crue collection a modern marvel.

Features:
  • Professional-style faucet with an easy-to-clean coated hose and removable coil
  • Unique three-function sprayhead with Sweep spray, Boost technology and aerated stream
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • Boost technology increases the flow rate by 30% with the press of a button. Use Boost with stream for faster filling or with Sweep spray for more powerful cleaning
  • DockNetik magnetic docking system securely locks sprayhead into place when not in use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Finishes include black, chrome, brass, gold, and stainless

Specs

–
Faucet Configuration:

Single Hole

Finish:

Matte Black

Includes:

Deck Plate / Escutcheon

Connection Type:

Compression

Type:

Manual

Approvals:

CSA B651

ADA / ICC A117.1

CEC

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA:

Yes

Material:

Zinc

Connection Size:

3/8"

Finish Family:

Matte Black

Flow Rate (GPM):

1.5

Handle Style:

Lever

Valve Type:

Ceramic Disc

Spout Height:

7.69"

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Number of Holes:

3

1

Product Type:

Kitchen Faucet

Application:

Residential

Series:

Crue

Number of Handles:

1

Max Deck Thickness:

2.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy