Shop Resideo Sale
Main product image of Tone Semi-professional Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Polished Chrome w/ Matte Black), K-23765-CBL
Magnifying glass
Hover image to zoom

Tone Semi-professional Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Polished Chrome w/ Matte Black), K-23765-CBL

Brand:
Kohler
SKU:
K-23765-CBL
Rating:
(0)
Q&A:
(0)
Tone Semi-professional Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Polished Chrome w/ Matte Black), K-23765-CBL
Magnifying glass
Hover image to zoom
K-23765-CBL has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Width (Inches)
2-11/16" Width
Product Highlight: Finish
Polished Chrome w/ Matte Black
Product Highlight: Installation Type
Deck Mounted

Description

–
Tone Semi-professional pull-down Kitchen Faucet w/ 3-Function sprayhead
  • With clean lines and a soft teardrop base, the KOHLER Tone kitchen faucet collection features a fresh take on mid-century modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • Professional-style faucet combined w/ pull-down functionality for maximum reach w/ in the sink space
  • Easy-to-clean coated hose and removable coil
  • 3-Function pull-down sprayhead w/ touch control allows you to switch between aerated stream, Sweep spray, and Boost technology
  • Sweep spray provides a wide, powerful blade of water that sweeps your dishes and sink clean
  • Boost technology increases the flow rate by 30% w/ the press of a button. Use Boost w/ stream for faster filling or w/ Sweep spray for more powerful cleaning
  • ProMotion technology allows the pull-down sprayhead to swivel for more comfortable use
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy w/ one hand
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance

Specs

–
Application:

Residential

Material:

Zinc

Width (Inches):

2-11/16"

Finish:

Polished Chrome w/ Matte Black

Installation Type:

Deck Mounted

ADA:

Yes

Type:

Manual

Series:

Tone

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm