| Faucet Configuration: | Single Hole |
|---|---|
| Installation Type: | Deck Mount |
| Connection Type: | Compression |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Material: | Zinc |
| ADA: | Yes |
| Approvals: | CEC ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 NSF/ANSI 61 |
| Spout Height: | 7.75" |
| Finish: | Vibrant Stainless |
| Connection Size: | 3/8" |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Number of Holes: | 3 1 |
| Series: | Tone |
| Finish Family: | Stainless Steel |
| Type: | Manual |
| Product Type: | Kitchen Faucet |
| Max Deck Thickness: | 2.5" |
| Valve Type: | Ceramic Disc |
| Flow Rate (GPM): | 1.5 |