Shop Resideo Sale
Main product image of Riff Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Moderne Brass), K-23830-2MB
Magnifying glass
Hover image to zoom

Riff Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Moderne Brass), K-23830-2MB

Brand:
Kohler
SKU:
K-23830-2MB
Rating:
(0)
Q&A:
(0)
Riff Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Moderne Brass), K-23830-2MB
Magnifying glass
Hover image to zoom
$634.15 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Metal (Unspecified)

Description

–
Inspired by the French and Spanish architecture of the historical American south, the KOHLER Riff kitchen faucet collection offers a contemporary twist on traditional design. The distinctive, square lines will elevate your space with a timeless feel. High design paired with thoughtful functionality, the Riff collection is a true modern classic.
  • Three-function pull-down sprayhead with touch control allows you to switch between aerated stream, Sweep spray, and Boost technology
  • Sweep spray provides a wide, powerful blade of water that sweeps your dishes and sink clean
  • Boost technology increases the flow rate by 30% with the press of a button. Use Boost with stream for faster filling or with Sweep spray for more powerful cleaning
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology allows the pull-down sprayhead to swivel for more comfortable use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy with one hand
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance

Specs

–
Installation Type:

Deck Mount

Approvals:

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

CEC

Number of Holes:

3

1

Finish:

Vibrant Brushed Moderne Brass

Connection Size:

3/8"

Flow Rate (GPM):

1.5

Handle Style:

Lever

Finish Family:

Brushed Gold / Brass

Number of Handles:

1

ADA:

Yes

Connection Type:

Compression

Application:

Residential

Series:

Riff

Spout Height:

9.19"

Type:

Manual

Faucet Configuration:

Single Hole

Product Type:

Kitchen Faucet

Max Deck Thickness:

2.5"

Material:

Metal (Unspecified)

Warranty:

Limited Lifetime

Valve Type:

Ceramic Disc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy