| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free CEC |
|---|---|
| Type: | Manual |
| Material: | Zinc |
| Flow Rate (GPM): | 1.5 |
| Spout Height: | 9.19" |
| Number of Holes: | 3 1 |
| Valve Type: | Ceramic Disc |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Connection Size: | 3/8" |
| Number of Handles: | 1 |
| ADA: | Yes |
| Product Type: | Kitchen Faucet |
| Finish: | Polished Chrome |
| Finish Family: | Chrome |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Series: | Riff |
| Max Deck Thickness: | 2.5" |
| Faucet Configuration: | Single Hole |
| Connection Type: | Compression |