| Max Deck Thickness: | 2" |
|---|---|
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free CEC |
| Drain Type: | Pop-Up |
| Connection Type: | NPSM |
| Product Type: | Bathroom Faucet |
| Material: | Metal (Unspecified) |
| Finish: | Vibrant Brushed Moderne Brass |
| Connection Size: | 1/2" |
| Country of Origin: | United States |
| Finish Family: | Brushed Gold / Brass |
| Installation Type: | Deck Mount |
| Application: | Residential |
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Number of Holes: | 3 |
| Type: | Manual |
| Spout Height: | 4.13" |
| Series: | Honesty |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 0.5 |
| Handle Style: | Lever |