Apply to be a TradeMaster!
Main product image of Honesty Widespread Bathroom Sink Faucet, 0.5 GPM (Polished Chrome), K-24857-4-CP
Magnifying glass
Hover image to zoom

Honesty Widespread Bathroom Sink Faucet, 0.5 GPM (Polished Chrome), K-24857-4-CP

Brand:
Kohler
SKU:
K-24857-4-CP
Rating:
(0)
Q&A:
(0)
Honesty Widespread Bathroom Sink Faucet, 0.5 GPM (Polished Chrome), K-24857-4-CP
Magnifying glass
Hover image to zoom
K-24857-4-CP has been discontinued
Discontinued September 9, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
8" Width
Product Highlight: Installation Type
Widespread
Product Highlight: Material
Brass

Description

–
Honesty Widespread bathroom sink faucet, 0.5 gpm
  • With clean lines and square features, the contemporary Honesty widespread faucet draws inspiration from modern European design. This low-flow 0.5-gpm faucet has a sleek look to create a clutter-free, easy-to-clean bathroom atmosphere.
  • Two Lever handles offer separate control of hot and cold water
  • UltraGlide valves w/ dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Includes pop-up drain w/ 1-1/4" (32 mm) tailpiece
  • 0.5 gpm (1.9 l/min) maximum flow rate at 60 psi (4.1 bar).
  • This product will be replaced w/ K-36787-4

Specs

–
Drain Type:

Metal Pop-Up

ADA:

Yes

Finish:

Polished Chrome

Width (Inches):

8"

Installation Type:

Widespread

Flow Rate (GPM):

0.5

Application:

Residential

Type:

Manual

Approvals:

CSA

Material:

Brass

Series:

Honesty

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm