| Number of Handles: | 1 |
|---|---|
| Type: | Manual |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free CEC WaterSense ADA / ICC A117.1 |
| Connection Type: | Compression |
| Number of Holes: | 1 3 |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Finish: | Polished Chrome/Matte Black |
| Handle Style: | Lever |
| Connection Size: | 3/8" |
| Warranty: | Limited Lifetime |
| Spout Height: | 6.88" |
| Faucet Configuration: | Single Hole |
| Series: | Tone |
| Max Deck Thickness: | 2" |
| Product Type: | Bathroom Faucet |
| Finish Family: | Two-Tone |
| Flow Rate (GPM): | 1.2 |
| Drain Type: | Push Pop-Up / Clicker |
| Application: | Residential |