Apply to be a TradeMaster!
Main product image of Occasion Bathroom Faucet Spout w/ Cane Design, 0.5 Gpm (Vibrant Brushed Moderne Brass), K-27008-N-2MB
Magnifying glass
Hover image to zoom

Occasion Bathroom Faucet Spout w/ Cane Design, 0.5 Gpm (Vibrant Brushed Moderne Brass), K-27008-N-2MB

Brand:
Kohler
SKU:
K-27008-N-2MB
Rating:
(0)
Q&A:
(0)
Occasion Bathroom Faucet Spout w/ Cane Design, 0.5 Gpm (Vibrant Brushed Moderne Brass), K-27008-N-2MB
Magnifying glass
Hover image to zoom
K-27008-N-2MB has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.

MANUALS (1)

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Unapologetically luxurious and truly unforgettable, KOHLER Occasion bathroom sink faucets and accessories draw inspiration from 1960s Hollywood glamour and extravagance. Fashioned after the era's sleek dress lines and bold car designs, the Occasion collection reflects graceful elegance, blending classic midcentury and modern design. Customize your bath with the collection's distinctive pentagonal accents, faceted bases, flowing lines, and delicate edges. Choose a spout, handles, and finish to build your own signature design. Sleek and statuesque, the Occasion widespread bathroom sink faucet spout with Cane design pairs with your choice of Occasion sink faucet handles for a look as fashionable as it is functional-all while conserving water at 0.5 gpm.
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow
  • Metal pop-up drain with lift rod and 1-1/4" tailpiece
  • Part of the Occasion bathroom faucet and accessory collection

Specs

–
Flow Rate (GPM):

0.5

Finish:

Brushed Moderne Brass

Warranty:

Lifetime Limited

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm