| Installation Type: | Deck Mount |
|---|---|
| Drain Type: | Push Pop-Up / Clicker |
| Product Type: | Bathroom Faucet |
| Approvals: | OBC (Ontario Building Code) NSF/ANSI 61 CEC ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
| ADA: | Yes |
| Flow Rate (GPM): | 0.5 |
| Connection Type: | Compression |
| Connection Size: | 3/8" |
| Faucet Configuration: | Single Hole |
| Spout Height: | 4.63" |
| Application: | Residential |
| Type: | Manual |
| Number of Holes: | 1 3 |
| Max Deck Thickness: | 2" |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| Number of Handles: | 1 |
| Valve Type: | Ceramic Disc |
| Finish: | Vibrant Brushed Nickel |
| Finish Family: | Brushed Nickel |
| Series: | Simplice |