Apply to be a TradeMaster!
Main product image of Tone Centerset Bathroom Faucet, 1.2 Gpm (Polished Chrome w/ Matte Black), K-27414-4-CBL
Magnifying glass
Hover image to zoom

Tone Centerset Bathroom Faucet, 1.2 Gpm (Polished Chrome w/ Matte Black), K-27414-4-CBL

Brand:
Kohler
SKU:
K-27414-4-CBL
Rating:
(0)
Q&A:
(0)
Tone Centerset Bathroom Faucet, 1.2 Gpm (Polished Chrome w/ Matte Black), K-27414-4-CBL
Magnifying glass
Hover image to zoom
K-27414-4-CBL has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Polished Chrome/Matte Black
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
With clean lines and a soft teardrop base, the KOHLER Tone centerset bathroom sink faucet collection features a fresh take on midcentury modern style. This inviting design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
  • Two Lever handles offer separate control of hot and cold water
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Tone collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Finish:

Polished Chrome/Matte Black

Type:

Manual

Flow Rate (GPM):

1.2

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm