Apply to be a TradeMaster!
Main product image of Tone Widespread Bathroom Faucet, 1.2 Gpm (Polished Chrome w/ Matte Black), K-27416-4-CBL
Magnifying glass
Hover image to zoom

Tone Widespread Bathroom Faucet, 1.2 Gpm (Polished Chrome w/ Matte Black), K-27416-4-CBL

Brand:
Kohler
SKU:
K-27416-4-CBL
Rating:
(0)
Q&A:
(0)
Tone Widespread Bathroom Faucet, 1.2 Gpm (Polished Chrome w/ Matte Black), K-27416-4-CBL
Magnifying glass
Hover image to zoom
K-27416-4-CBL has been discontinued
Discontinued January 19, 2026
This product was discontinued by the manufacturer.
Finish
Polished Chrome/Matte Black
Flow Rate (GPM)
1.2
1.2

MANUALS (1)

Product Highlights

Product Highlight: Finish
Polished Chrome/Matte Black
Product Highlight: Warranty
Lifetime Limited Warranty

Description

With clean lines and a soft teardrop base, the KOHLER Tone widespread bathroom sink faucet collection features a fresh take on midcentury modern style. This inviting widespread bathroom sink faucet design, where minimalism meets warmth, makes for a perfect fit in any space. Paired with thoughtful functionality, the Tone collection is a dynamic beauty.
  • Two Lever handles offer separate control of hot and cold water
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Tone collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Finishes include black, chrome, brass, gold, and nickel

Specs

Flow Rate (GPM):

1.2

Type:

Manual

Finish:

Polished Chrome/Matte Black

Warranty:

Lifetime Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm