| Number of Handles: | 2 |
|---|---|
| Connection Type: | NPSM |
| Product Type: | Bathroom Faucet |
| ADA: | Yes |
| Drain Type: | Push Pop-Up / Clicker |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Spout Height: | 4.25" |
| Installation Type: | Deck Mount |
| Number of Holes: | 3 |
| Country of Origin: | United States |
| Finish: | Matte Black |
| Series: | Venza |
| Valve Type: | Ceramic Disc |
| Material: | Metal (Unspecified) |
| Max Deck Thickness: | 1.5" |
| Type: | Manual |
| Approvals: | CEC ASME A112.18.1 / CSA B125.1 Lead Free ADA / ICC A117.1 NSF/ANSI 61 |
| Flow Rate (GPM): | 0.5 |
| Faucet Configuration: | Centerset |
| Finish Family: | Matte Black |
| Handle Style: | Lever |
| Connection Size: | 1/2" |