| Product Type: | Kitchen Faucet |
|---|---|
| Connection Type: | Compression |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| Finish: | Vibrant Brushed Moderne Brass |
| Number of Handles: | 2 |
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 CSA CEC Lead Free |
| Series: | Edalyn by Studio McGee |
| ADA: | Yes |
| Material: | Metal (Unspecified) |
| Finish Family: | Brushed Gold / Brass |
| Max Deck Thickness: | 2.69" |
| Spout Height: | 10.38" |
| Flow Rate (GPM): | 1.5 |
| Number of Holes: | 3 |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Application: | Residential |
| Includes: | Side Sprayer |
| Connection Size: | 3/8" |