| Connection Size: | 3/8" |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 Lead Free CEC |
| Finish: | Matte Black |
| Includes: | Side Sprayer |
| Flow Rate (GPM): | 1.5 |
| Number of Holes: | 3 |
| Finish Family: | Matte Black |
| Spout Height: | 10.38" |
| ADA: | Yes |
| Product Type: | Kitchen Faucet |
| Type: | Manual |
| Max Deck Thickness: | 2.69" |
| Installation Type: | Deck Mount |
| Handle Style: | Lever |
| Application: | Residential |
| Series: | Edalyn by Studio McGee |
| Faucet Configuration: | Bridge |
| Number of Handles: | 2 |
| Material: | Metal (Unspecified) |
| Valve Type: | Ceramic Disc |
| Connection Type: | Compression |
| Warranty: | Limited Lifetime |