| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CEC Lead Free |
|---|---|
| Faucet Configuration: | Bridge |
| Connection Type: | Compression |
| Product Type: | Kitchen Faucet |
| Spout Height: | 10.88" |
| Warranty: | Limited Lifetime |
| Material: | Metal (Unspecified) |
| Finish: | Vibrant Polished Nickel |
| Number of Holes: | 3 |
| Max Deck Thickness: | 2" |
| Application: | Residential |
| Series: | Billet |
| Number of Handles: | 2 |
| Connection Size: | 3/8" |
| Includes: | Side Sprayer |
| Flow Rate (GPM): | 1.5 |
| Finish Family: | Polished Nickel |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Handle Style: | Knob |