| Type: | Manual |
|---|---|
| Installation Type: | Deck Mount |
| Material: | Metal (Unspecified) |
| Connection Type: | Compression |
| Faucet Configuration: | Bridge |
| Handle Style: | Knob |
| Spout Height: | 10.88" |
| Number of Handles: | 2 |
| Approvals: | ASME A112.18.1 / CSA B125.1 CEC Lead Free NSF/ANSI 61 |
| Connection Size: | 3/8" |
| Product Type: | Kitchen Faucet |
| Country of Origin: | United States |
| Application: | Residential |
| Flow Rate (GPM): | 1.5 |
| Series: | Billet |
| Max Deck Thickness: | 2" |
| Warranty: | Limited Lifetime |
| Finish: | Vibrant Titanium |
| Number of Holes: | 3 |
| Includes: | Side Sprayer |
| Finish Family: | Graphite / Gunmetal |