Shop Resideo Sale
Main product image of Billet Touchless Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Vibrant Brushed Moderne Brass), K-28670-3RT2-2MB
Magnifying glass
Hover image to zoom

Billet Touchless Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Vibrant Brushed Moderne Brass), K-28670-3RT2-2MB

Brand:
Kohler
SKU:
K-28670-3RT2-2MB
Rating:
(0)
Q&A:
(0)
Billet Touchless Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Vibrant Brushed Moderne Brass), K-28670-3RT2-2MB
Magnifying glass
Hover image to zoom
$1,441.28 each
In Stock
In Stock
Get 2 Wed, Nov 18

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Cross

Description

–
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. The Billet touchless pull-down deck-mount kitchen sink faucet melds this very style with Response technology, two spray functions, and DockNetik secure docking system to conveniently lock the sprayhead in place when not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.
  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • Two-function pull-down sprayhead with touch control allows you to switch between aerated and Sweep sprays
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single cross handle makes adjusting water temperature easy with one hand
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates with other products in the Billet collection

Specs

–
Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

CEC

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Product Type:

Kitchen Faucet

Material:

Metal (Unspecified)

Warranty:

5 Year Limited

Max Deck Thickness:

2.5"

Flow Rate (GPM):

1.5

ADA:

Yes

Application:

Residential

Finish Family:

Brushed Gold / Brass

Connection Type:

Compression

Faucet Configuration:

Single Hole

Series:

Billet

Handle Style:

Cross

Spout Height:

9.63"

Number of Holes:

1

Finish:

Vibrant Brushed Moderne Brass

Type:

Sensor (Touchless)

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy