Shop Resideo Sale
Main product image of Billet Touchless Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Matte Black w/ Brushed Moderne Brass), K-28670-3RT2-BMB
Magnifying glass
Hover image to zoom

Billet Touchless Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Matte Black w/ Brushed Moderne Brass), K-28670-3RT2-BMB

Brand:
Kohler
SKU:
K-28670-3RT2-BMB
Rating:
(0)
Q&A:
(0)
Billet Touchless Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Matte Black w/ Brushed Moderne Brass), K-28670-3RT2-BMB
Magnifying glass
Hover image to zoom
$1,441.28 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Cross
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Matte Black/Brushed Moderne Brass
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount

Description

–
The KOHLER Billet kitchen faucet collection is a marvel to behold. Paying homage to a casting heritage and legacy within Kohler, this collection reflects the raw beauty of industrialization. The Billet touchless pull-down deck-mount kitchen sink faucet melds this very style with Response technology, two spray functions, and DockNetik secure docking system to conveniently lock the sprayhead in place when not in use. Uniquely designed and manufactured to stand out, we bring you the Billet kitchen faucet collection.
  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • Two-function pull-down sprayhead with touch control allows you to switch between aerated and Sweep sprays
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single cross handle makes adjusting water temperature easy with one hand
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Coordinates with other products in the Billet collection

Specs

–
Handle Style:

Cross

Approvals:

CEC

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Series:

Billet

Number of Handles:

1

ADA:

Yes

Flow Rate (GPM):

1.5

Type:

Sensor (Touchless)

Finish Family:

Two-Tone

Max Deck Thickness:

2.5"

Number of Holes:

1

Country of Origin:

United States

Warranty:

5 Year Limited

Material:

Metal (Unspecified)

Product Type:

Kitchen Faucet

Finish:

Matte Black/Brushed Moderne Brass

Connection Type:

Compression

Valve Type:

Ceramic Disc

Application:

Residential

Spout Height:

9.63"

Installation Type:

Deck Mount

Connection Size:

3/8"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy