| Type: | Sensor (Touchless) |
|---|---|
| Finish Family: | Matte Black |
| Application: | Residential |
| Handle Style: | Knob |
| Spout Height: | 9.5" |
| Connection Size: | 3/8" |
| Valve Type: | Ceramic Disc |
| Product Type: | Kitchen Faucet |
| Max Deck Thickness: | 2.5" |
| Flow Rate (GPM): | 1.5 |
| Warranty: | Limited Lifetime |
| Material: | Metal (Unspecified) |
| Connection Type: | Compression |
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CEC Lead Free |
| Installation Type: | Deck Mount |
| Number of Holes: | 1 |
| Number of Handles: | 1 |
| Series: | Billet |
| Finish: | Matte Black |