| Material: | Metal (Unspecified) |
|---|---|
| Product Type: | Kitchen Faucet |
| Connection Size: | 3/8" |
| Spout Height: | 9.5" |
| Approvals: | CEC Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Valve Type: | Ceramic Disc |
| Finish: | Matte Black/Brushed Moderne Brass |
| Type: | Sensor (Touchless) |
| Number of Handles: | 1 |
| Installation Type: | Deck Mount |
| Max Deck Thickness: | 2.5" |
| Number of Holes: | 1 |
| Application: | Residential |
| Finish Family: | Two-Tone |
| Series: | Billet |
| Flow Rate (GPM): | 1.5 |
| Connection Type: | Compression |
| Warranty: | 5 Year Limited |
| Handle Style: | Knob |