| Connection Type: | IPS / NPT |
|---|---|
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Material: | Metal (Unspecified) |
| Application: | Residential |
| Type: | Manual |
| Series: | Billet |
| Handle Style: | Cross |
| Flow Rate (GPM): | 3.2 |
| Warranty: | Limited Lifetime |
| Valve Type: | Ceramic Disc |
| Product Type: | Pot Filler |
| Installation Type: | Wall Mount |
| Finish Family: | Matte Black |
| Number of Handles: | 2 |
| Connection Size: | 1/2" |
| Finish: | Matte Black |