Shop Resideo Sale
Main product image of Billet Wall-Mount Pot Filler (Polished Chrome), K-28678-3-CP
Magnifying glass
Hover image to zoom

Billet Wall-Mount Pot Filler (Polished Chrome), K-28678-3-CP

Brand:
Kohler
SKU:
K-28678-3-CP
Rating:
(0)
Q&A:
(0)
Billet Wall-Mount Pot Filler (Polished Chrome), K-28678-3-CP
Magnifying glass
Hover image to zoom
$1,033.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Polished Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Cross
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Wall Mount

Description

–
The Billet wall-mount pot filler installs at the wall above a cooktop or range and uses 1/2 in. NPT connections. It features an articulating spout with 13-1/8 in. reach and a manufacturer-rated faucet flow rate of 3.2 gpm.
  • Wall-mount pot filler
  • 3.2 gpm faucet flow rate
  • Articulating spout with 360° rotation
  • 13-1/8 in. spout reach
  • Cross handle style
  • Ceramic disc valves
  • 1/2 in. NPT connection
  • ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61, and NSF/ANSI/CAN 372

Specs

–
Finish Family:

Chrome

Material:

Metal (Unspecified)

Finish:

Polished Chrome

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Handle Style:

Cross

Warranty:

Limited Lifetime

Installation Type:

Wall Mount

Flow Rate (GPM):

3.2

Application:

Residential

Product Type:

Pot Filler

Series:

Billet

Number of Holes:

1

Number of Handles:

2

Connection Type:

IPS / NPT

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy