| Installation Type: | Deck Mount |
|---|---|
| Number of Holes: | 2 3 |
| Approvals: | Lead Free CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Spout Height: | 6.25" |
| Handle Style: | Lever |
| Faucet Configuration: | Single Hole |
| Flow Rate (GPM): | 1.5 |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Max Deck Thickness: | 2.75" |
| Series: | Rival |
| Finish: | Matte Black |
| Includes: | Deck Plate / Escutcheon Side Sprayer |
| Product Type: | Kitchen Faucet |
| Connection Type: | Compression |
| Valve Type: | Ceramic Disc |
| ADA: | No |
| Type: | Manual |
| Finish Family: | Matte Black |
| Number of Handles: | 1 |
| Connection Size: | 3/8" |