Shop Resideo Sale
Main product image of Rival 1-Handle Swing Spout Kitchen Faucet with Spray (Polished Chrome), K-30471-CP
Magnifying glass
Hover image to zoom

Rival 1-Handle Swing Spout Kitchen Faucet with Spray (Polished Chrome), K-30471-CP

Brand:
Kohler
SKU:
K-30471-CP
Rating:
(0)
Q&A:
(0)
Rival 1-Handle Swing Spout Kitchen Faucet with Spray (Polished Chrome), K-30471-CP
Magnifying glass
Hover image to zoom
$204.83 each
In Stock
In Stock
Get 7 Wed, Nov 18
Finish: 
Polished Chrome
Polished Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection

Description

–
The Rival single handle kitchen faucet installs on the deck and includes a separate side sprayer for added cleaning flexibility. It features a 1.5 gpm maximum flow rate at 60 psi, a 9 in. spout reach, and ceramic disc valves for water control.
  • 1.5 gpm maximum flow rate at 60 psi
  • Deck-mount single hole faucet configuration
  • Two-hole installation
  • Three-hole escutcheon plate included
  • Single lever handle
  • 9 in. spout reach
  • 3/8 in. compression fittings
  • Ceramic disc valves

Specs

–
Connection Size:

3/8"

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CEC

Handle Style:

Lever

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Finish:

Polished Chrome

Application:

Residential

Installation Type:

Deck Mount

ADA:

No

Includes:

Side Sprayer

Deck Plate / Escutcheon

Product Type:

Kitchen Faucet

Series:

Rival

Number of Handles:

1

Spout Height:

6.25"

Flow Rate (GPM):

1.5

Connection Type:

Compression

Type:

Manual

Number of Holes:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy