| Finish: | Polished Chrome |
|---|---|
| Application: | Service Laundry Utility |
| Number of Holes: | 3 |
| Number of Handles: | 2 |
| Warranty: | Limited Lifetime |
| Series: | Jolt |
| Type: | Manual |
| Connection Size: | 1/2" |
| Handle Style: | Lever |
| ADA: | No |
| Product Type: | Laundry / Utility Faucet |
| Faucet Configuration: | Widespread |
| Features: | Standard |
| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 |
| Flow Rate (GPM): | 4 |
| Installation Type: | Deck Mount |
| Valve Type: | Ceramic Disc |
| Max Deck Thickness: | 1.5" |
| Connection Type: | NPSM |
| Spout Height: | 2.5" |
| Finish Family: | Chrome |
| Material: | Metal (Unspecified) |