| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
|---|---|
| Spout Height: | 2.5" |
| Valve Type: | Ceramic Disc |
| Connection Type: | NPSM |
| Connection Size: | 1/2" |
| Max Deck Thickness: | 1.5" |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Material: | Metal (Unspecified) |
| Application: | Commercial |
| Finish Family: | Chrome |
| Series: | Jolt |
| Product Type: | Laundry / Utility Faucet |
| ADA: | No |
| Warranty: | Limited Lifetime |
| Handle Style: | Lever |
| Number of Handles: | 2 |
| Features: | GHT Spout |
| Finish: | Polished Chrome |
| Flow Rate (GPM): | 4 |
| Number of Holes: | 3 |
| Faucet Configuration: | Widespread |