Apply to be a TradeMaster!
Main product image of Elate 1-Handle Bathroom Faucet, 1.2 Gpm (Polished Chrome), K-33590-4-CP
Magnifying glass
Hover image to zoom

Elate 1-Handle Bathroom Faucet, 1.2 Gpm (Polished Chrome), K-33590-4-CP

Brand:
Kohler
SKU:
K-33590-4-CP
Rating:
(0)
Q&A:
(0)
Elate 1-Handle Bathroom Faucet, 1.2 Gpm (Polished Chrome), K-33590-4-CP
Magnifying glass
Hover image to zoom
$165.00 each
In Stock
In Stock
Get 8 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome

Description

–
Inspired by pure geometric style, the form of the KOHLER Elate bathroom sink faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. You can install with confidence knowing that this product is backed by our Lifetime Limited Warranty. This Elate single-handle bathroom sink faucet carries the WaterSense label, using at least 45% less water than 2.2 gpm faucets, to save you money without sacrificing performance.

  • Single lever handle is simple to use and makes adjusting water temperature easy
  • One-piece, self-contained ceramic disc valve allows for both volume and temperature control
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Box includes: Assembled faucet, supply lines, clicker drain
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Coordinates with other products in the Elate collection

Specs

–
Product Type:

Bathroom Faucet

Faucet Configuration:

Single Hole

Application:

Residential

Approvals:

ADA / ICC A117.1

Lead Free

CEC

WaterSense

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Spout Height:

1.69"

Max Deck Thickness:

2"

Series:

Elate

Installation Type:

Deck Mount

Handle Style:

Lever

Number of Holes:

1

Drain Type:

Push Pop-Up / Clicker

Number of Handles:

1

Valve Type:

Ceramic Disc

ADA:

Yes

Warranty:

Limited Lifetime

Type:

Manual

Finish Family:

Chrome

Flow Rate (GPM):

1.2

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy