Shop Resideo Sale
Main product image of Elate Widespread Bathroom Faucet, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-33592-4-2MB
Magnifying glass
Hover image to zoom

Elate Widespread Bathroom Faucet, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-33592-4-2MB

Brand:
Kohler
SKU:
K-33592-4-2MB
Rating:
(0)
Q&A:
(0)
Elate Widespread Bathroom Faucet, 1.2 Gpm (Vibrant Brushed Moderne Brass), K-33592-4-2MB
Magnifying glass
Hover image to zoom
$385.52 each
In Stock
In Stock
Get 31 Wed, Nov 18
Finish: 
Vibrant Brushed Moderne Brass
Matte BlackPolished ChromeVibrant Brushed Moderne BrassVibrant Brushed Nickel
Flow Rate (GPM): 
1.2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Vibrant Brushed Moderne Brass
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
Inspired by pure geometric style, the form of the KOHLER Elate bathroom sink faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. You can install with confidence knowing that this product is backed by our Lifetime Limited Warranty. This Elate widespread bathroom sink faucet carries the WaterSense label, using at least 45% less water than 2.2 gpm faucets, to save you money without sacrificing performance.
  • Two Lever handles offer separate control of hot and cold water
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Box includes: Assembled faucet, clicker drain
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Coordinates with other products in the Elate collection

Specs

–
Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Finish:

Vibrant Brushed Moderne Brass

Product Type:

Bathroom Faucet

Handle Style:

Lever

Drain Type:

Push Pop-Up / Clicker

Installation Type:

Deck Mount

Application:

Residential

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy