| Number of Holes: | 3 1 |
|---|---|
| Power Supply: | Battery |
| Connection Size: | 3/8" |
| Warranty: | 5 Year Limited |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.2 |
| Application: | Residential |
| Product Type: | Bathroom Faucet |
| Max Deck Thickness: | 2" |
| Approvals: | CEC ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 WaterSense |
| Handle Style: | Knob |
| Series: | Tone |
| Faucet Configuration: | Single Hole |
| Type: | Sensor (Touchless) |
| Connection Type: | Compression |
| Valve Type: | Ceramic Disc |
| Spout Height: | 4.94" |
| Installation Type: | Deck Mount |
| Finish: | Vibrant Brushed Moderne Brass |
| Finish Family: | Brushed Gold / Brass |
| Drain Type: | Push Pop-Up / Clicker |