| Product Type: | Bathroom Faucet |
|---|---|
| Connection Size: | 3/8" |
| Installation Type: | Deck Mount |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 CEC NSF/ANSI 61 WaterSense |
| Flow Rate (GPM): | 1.2 |
| Number of Holes: | 1 3 |
| Finish Family: | Brushed Nickel |
| Series: | Tone |
| Power Supply: | Battery |
| Finish: | Vibrant Brushed Nickel |
| Faucet Configuration: | Single Hole |
| Max Deck Thickness: | 2" |
| Type: | Sensor (Touchless) |
| Drain Type: | Push Pop-Up / Clicker |
| Valve Type: | Ceramic Disc |
| Handle Style: | Knob |
| Warranty: | 5 Year Limited |
| Number of Handles: | 1 |
| Connection Type: | Compression |
| Spout Height: | 4.94" |
| Application: | Residential |