| Product Type: | Pot Filler |
|---|---|
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 |
| Valve Type: | Ceramic Disc |
| Installation Type: | Wall Mount |
| Flow Rate (GPM): | 5.2 |
| Finish Family: | Matte Black |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| Type: | Manual |
| Finish: | Matte Black |
| Material: | Metal (Unspecified) |