Shop Resideo Sale
Main product image of Wall-Mount Pot Filler (Polished Chrome), K-35744-CP
Magnifying glass
Hover image to zoom

Wall-Mount Pot Filler (Polished Chrome), K-35744-CP

Brand:
Kohler
SKU:
K-35744-CP
Rating:
(0)
Q&A:
(0)
Wall-Mount Pot Filler (Polished Chrome), K-35744-CP
Magnifying glass
Hover image to zoom
$511.65 each
In Stock
In Stock
Get 11 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever

Description

–
This wall-mount pot filler faucet has an articulating swing spout with a 23-3/16" spout reach that makes it convenient for filling large pots directly on or near the stovetop. Traditional styling makes this pot filler a perfect choice to blend in with most every kitchen decor and coordinate with your existing fixtures. With KOHLER, it's easy to find the design solution that's right for you.
  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Swing spout provides greater coverage area in sink for easier food prep and cleanup
  • 5.2 gpm (19.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle with main lever shutoff
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with traditional-style kitchen products.

Specs

–
Installation Type:

Wall Mount

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Material:

Metal (Unspecified)

Number of Handles:

1

Valve Type:

Ceramic Disc

Type:

Manual

Finish Family:

Chrome

Warranty:

Limited Lifetime

Application:

Residential

Finish:

Polished Chrome

Flow Rate (GPM):

5.2

Handle Style:

Lever

Product Type:

Pot Filler

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy