Shop Resideo Sale
Main product image of Wall-Mount Pot Filler (Vibrant French Gold), K-35745-AF
Magnifying glass
Hover image to zoom

Wall-Mount Pot Filler (Vibrant French Gold), K-35745-AF

Brand:
Kohler
SKU:
K-35745-AF
Rating:
(0)
Q&A:
(0)
Wall-Mount Pot Filler (Vibrant French Gold), K-35745-AF
Magnifying glass
Hover image to zoom
$741.89 each
In Stock
In Stock
Get 11 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Vibrant French Gold

Description

–
Imagine the practicality of a faucet that takes up no valuable counter space and can fold out of the way when not in use. Now imagine a faucet that can swing both to the left or right, extends to over 23" so that you can fill pots on or near your stove, and fills faster thanks to its robust 5.2 gpm flow rate. The wall-mount pot filler from KOHLER, with its clean, contemporary design, doesn't overpower or detract from your kitchen design, but it will still create a stir.
  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Swing spout provides greater coverage area in sink for easier food prep and cleanup
  • 5.2 gpm (19.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle with main lever shutoff
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with contemporary-style kitchen products.

Specs

–
Handle Style:

Lever

Number of Handles:

1

Finish Family:

Brushed Gold / Brass

Warranty:

Limited Lifetime

Type:

Manual

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

Material:

Metal (Unspecified)

Application:

Residential

Installation Type:

Wall Mount

Product Type:

Pot Filler

Valve Type:

Ceramic Disc

Finish:

Vibrant French Gold

Flow Rate (GPM):

5.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy